Shop All Motor Starter Accessories
Siemens
Spacing Terminal, S00/S0 Snap On
Mfr # 3RV29281K
Zoro # G4296503
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV2 Motor Starter Protectors
- Features S00/S0 Snap On, UL508 Type E
- Accessory Type Phase Barrier
- Compatible with Series SIRIUS 3RV2 Motor Starter Protectors
- Standards REACH, RoHS, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV29281K
- Zoro # G4296503
- UPC # 662643925395
- Country of Origin Czechia
- Category Motor Starter Accessories
Details
Item | Phase Barrier |
For Use With | Series 3RV2 Motor Starter Protectors |
Features | S00/S0 Snap On, UL508 Type E |
Accessory Type | Phase Barrier |
Compatible with Series | SIRIUS 3RV2 Motor Starter Protectors |
Standards | REACH, RoHS, WEEE |
Description
Phase Barrier, Accessory Type Phase Barrier, Compatible with Series SIRIUS 3RV2 Motor Starter Protectors, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNJ5)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11222BA00)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- SIEMENS Three Phase Terminal, For Series 3RV2 (3RV29355A)
- NOARK Mms 9-13A Class 10 (MMS-32H-13A)
- Siemens Motor Controls