Shop All Solid State Relays
Siemens
SolStateRelay, In110-230VAC, Out48-460VAC
Mfr # 3RF2310-1AA24
Zoro # G9935756
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110 to 230V AC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 110 to 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RF2310-1AA24
- Zoro # G9935756
- UPC # 754554861302
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Width - Relay | 0.88 in |
Body Depth - Relay | 3.58 in |
Body Height - Relay | 3.94 in |
Overall Height - Relay | 3.94 in |
Body Depth | 2.81 in |
Overall Depth | 3.44 in |
Body Height | 3.94 in |
Body Width | 1.3 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 10 A, Input Voltage 110 to 230V AC, Maximum Output Current with Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 460V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 2.81 in, Body Height 3.94 in, Body Width 1.3 in, Case Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Female Disconnect, Yellow, 12to10AWG, PK50, Insulation: Partial (MVI10-250DFX)
- HUBBELL 15A Locking Plug 2P 3W 277VAC L7-15P BK (HBL4773VBK)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- ANCOR Stainless Steel Cushion Clamp - 2-1/2" - 10-Pack (404252)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- CRYDOM Solid State Relay, 4 to 32VDC, 25A (HD4825)
- Siemens Solid State Relays