Shop All Solid State Relays
Siemens
SolStateRelay, In110-230VAC, Out24-230VAC
Mfr # 3RF2310-1BA22
Zoro # G9914844
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 110 to 230V AC
- Heat Sink Integral
- Relay Turns On At Instantaneous/Random
- Mounting - Relay DIN Rail
- Input Voltage 110 to 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RF2310-1BA22
- Zoro # G9914844
- UPC # 754554861357
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.94 in |
Body Depth - Relay | 3.58 in |
Overall Height - Relay | 3.94 in |
Body Width - Relay | 0.88 in |
Body Width | 1.15 in |
Overall Depth | 3.44 in |
Body Height | 3.94 in |
Body Depth | 2.81 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 6 A, Input Voltage 110 to 230V AC, Maximum Output Current with Heat Sink 6 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 230V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type AC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 2.81 in, Body Height 3.94 in, Body Width 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- Siemens Solid State Relays