Shop All Solid State Relays
Siemens
SolStateRelay, In 4-30VDC, Out 48-600VAC
Mfr # 3RF2450-1AC45
Zoro # G9936754
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 30V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RF2450-1AC45
- Zoro # G9936754
- UPC # 040892554120
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Depth - Relay | 5.11 in |
Overall Height - Relay | 5.9 in |
Body Height - Relay | 5.9 in |
Body Width - Relay | 4.7 in |
Body Depth | 4.48 in |
Overall Depth | 5.11 in |
Body Height | 5.4 in |
Body Width | 4.7 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 50 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 50 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 4.48 in, Body Height 5.4 in, Body Width 4.7 in, Case Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY57)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-12D)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- Siemens Solid State Relays