Shop All Solid State Relays
Siemens
SolStateRelay, In 4-30VDC, Out 48-600VAC
Mfr # 3RF2410-1AC45
Zoro # G9936368
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 4 to 30V DC
- Output or Controlled Voltage Range 48 to 600V AC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RF2410-1AC45
- Zoro # G9936368
- UPC # 040892553918
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Overall Height - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Body Depth - Relay | 3.76 in |
Body Width - Relay | 1.77 in |
Body Height | 3.94 in |
Overall Depth | 3.77 in |
Body Width | 2.2 in |
Body Depth | 3.14 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 10 A, Input Voltage 4 to 30V DC, Maximum Output Current with Heat Sink 10 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 600V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type DC, Electrical Phase Three, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 3.14 in, Body Height 3.94 in, Body Width 2.2 in, Case Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- EATON ProxSwitch, 12mm, Shielded, PNP, NO, 2m (E57G-12SPN2-C2)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- SCHNEIDER ELECTRIC Solid State Relay, 3-12V DC, 0.1A, Pins (SSL1D101JD)
- Siemens Solid State Relays