Shop All Solid State Relays
Siemens
SolStateRelay, In 24VDC, Out 48-460VAC
Mfr # 3RF2340-1AA04
Zoro # G9936727
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 15 to 24V DC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RF2340-1AA04
- Zoro # G9936727
- UPC # 754554861920
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Depth - Relay | 5.59 in |
Overall Height - Relay | 3.94 in |
Body Width - Relay | 2.66 in |
Body Height - Relay | 3.94 in |
Body Height | 3.94 in |
Body Width | 3 in |
Body Depth | 4.84 in |
Overall Depth | 5.47 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 40 A, Input Voltage 24V DC, Maximum Output Current with Heat Sink 40 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 460V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 4.84 in, Body Height 3.94 in, Body Width 3 in, Case Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- GROTE 6 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3017)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- CRYDOM Solid State Relay, 90 to 250VAC, 5A (CL240A05)
- Siemens Solid State Relays