Shop All Solid State Relays
Siemens
SolStateRelay, In 24VDC, Out 48-460VAC
Mfr # 3RF2330-1AA04
Zoro # G9936745
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 15 to 24V DC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RF2330-1AA04
- Zoro # G9936745
- UPC # 754554850641
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Width - Relay | 1.77 in |
Body Depth - Relay | 5.47 in |
Overall Height - Relay | 3.94 in |
Body Height - Relay | 3.94 in |
Overall Depth | 5.3 in |
Body Width | 2.1 in |
Body Height | 3.94 in |
Body Depth | 4.67 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 30 A, Input Voltage 24V DC, Maximum Output Current with Heat Sink 30 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 460V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 4.67 in, Body Height 3.94 in, Body Width 2.1 in, Case Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- PANDUIT Wire Duct, Narrow Slot, White, 4.25 W x 4 D (F4X4WH6)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-440B-UTU-2 DC5-24)
- Siemens Solid State Relays