Shop All Solid State Relays
Siemens
SolStateRelay, In 24VDC, Out 24-230VAC
Mfr # 3RF2350-1AA02
Zoro # G9936797
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 15 to 24V DC
- Heat Sink Integral
- Relay Turns On At Zero Crossing
- Mounting - Relay DIN Rail
- Input Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RF2350-1AA02
- Zoro # G9936797
- UPC # 754554862118
- Country of Origin Germany
- Category Solid State Relays
Dimensions
Body Height - Relay | 3.94 in |
Body Width - Relay | 2.66 in |
Overall Height - Relay | 3.94 in |
Body Depth - Relay | 5.59 in |
Body Height | 3.94 in |
Body Width | 3 in |
Body Depth | 5.59 in |
Overall Depth | 5.44 in |
Description
Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Integral, Input Current 50 A, Input Voltage 24V DC, Maximum Output Current with Heat Sink 50 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 230V AC, Standards C-Tick (RCM), CCC, CE Certified, CSA Certified, EAC, UL Listed, Current Type DC, Electrical Phase Single, Finger Safe Yes, Mounting Style DIN Rail, Voltage Type AC Output, Body Depth 5.59 in, Body Height 3.94 in, Body Width 3 in, Case Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 6P Secondary, 600V (16321-2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H1)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1503x100)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2320-1AA04)
- SIEMENS SolStateRelay, In110-230VAC, Out24-230VAC (3RF2330-1AA22)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2440-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2410-1AC45)
- SIEMENS SolStateRelay, In 4-30VDC, Out 48-600VAC (3RF2420-1AC45)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 6A (SSM1A16BDR)
- Siemens Electrical Relays