Shop All Solenoid Air Control Valves
Siemens
Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi
Mfr # 265-1028
Zoro # G8527522
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Height 2 7/8 in
- Air Consumption 0.35 cfm
- Depth 1 7/8 in
- Agency Compliance UL and cUL Recognized per UL 429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 265-1028
- Zoro # G8527522
- Country of Origin Italy
- Category Solenoid Air Control Valves
Dimensions
Height | 2 7/8 in |
Depth | 1 7/8 in |
Width | 1 3/4 in |
Overall Width | 3 3/16 in |
Overall Length | 3 3/16 in |
Normally Closed Port Connection Size | 1/4 in |
Common Port Connection Size | 1/4 in |
Normally Open Port Connection Size | 1/4 in |
Overall Depth | 1 13/16 in |
Description
Solenoid Air Valve, Air Consumption 0.35 cfm, Body Material PBT, Body Pattern Three-Way, Coefficient of Volume (Cv) 0.06, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Electrical Lead Length Not Applicable, Enclosure Type Open Frame, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile, Mounting Style Not Applicable, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 6mm, ID 4mm, 20m/Roll, Gray (TU0604GR1-20)
- DAYTON AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3VU43)
- NEW DEPARTURE HYATT Inst & Mini - Metric Bearings (Z99038)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 65FT (JR16-16-65)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi (265-1022)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- SMC Valve, 7000 Size, Sngl Slnd, 2 Positn, 24VDC (SY7100-5U1-NA)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A712SD-120-A)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SS-120-A)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- NUMATICS MK3 SERIES SOLENOID VALVE (031SA400E000061)
- Siemens Solenoid Air Control Valves