Shop All Solenoid Air Control Valves
Siemens
Solenoid Air Valve, 3-Way, 120VAC, 0-50 psi
Mfr # 265-1022
Zoro # G1046665
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Depth 1 3/8 in
- Agency Compliance CSA, UL
- Width 3 13/16 in
- Height 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 265-1022
- Zoro # G1046665
- UPC # 642415185400
- Country of Origin Italy
- Category Solenoid Air Control Valves
Dimensions
Depth | 1 3/8 in |
Width | 3 13/16 in |
Height | 3 3/4 in |
Overall Length | 3 3/16 in |
Overall Width | 3 3/16 in |
Overall Depth | 1 13/16 in |
Normally Closed Port Connection Size | 1/4 in |
Normally Open Port Connection Size | 1/4 in |
Common Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Air Consumption 0.35 cfm, Body Material PBT, Body Pattern Three-Way, Coefficient of Volume (Cv) 0.06, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Electrical Lead Length Not Applicable, Enclosure Type Junction Box, For Media Air, Frequency 50/60 Hz, Installation Orientation Versatile, Mounting Style Not Applicable, Normally Closed Port Connection Gender Male, Normally Closed Port Connection Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Lockwasher, inch, For Use with N04 Locknut (W04)
- MILTON Coupler Washer, M / T-Style (768)
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- TB WOODS QT PowerChain II, 14MPC-71S-37-3525 (14MPC71S37)
- SIEMENS Solenoid Air Valve, 3-Way, 120VAC, 1-20 psi (265-1028)
- SMC Valve, 7000 Size, Sngl Slnd, 2 Positn, 24VDC (SY7100-5U1-NA)
- AVENTICS VLV (L22BA452B000061)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- ARO Double Pilot (A213PD)
- Siemens Solenoid Air Control Valves