Shop All Zone Valves and Accessories
Siemens
Solenoid Air Valve, 24V AC, 50 psi, PBT
Mfr # 265-1021
Zoro # G310043633
$65.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PBT
- Voltage 24V AC
- Application Damper Actuators, Pneumatically Controlled Devices, Valves Actuators
- Mounting Style Wall
- Enclosure Type Junction Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 265-1021
- Zoro # G310043633
- Country of Origin Italy
- Category Zone Valves and Accessories
Dimensions
Overall Depth | 1 13/16 in |
Common Port Connection Size | 1/4 in |
Normally Open Port Connection Size | 1/4 in |
Overall Length | 3 3/16 in |
Overall Width | 3 3/16 in |
Normally Closed Port Connection Size | 1/4 in |
Description
Solenoid Air Valve, Application Damper Actuators, Pneumatically Controlled Devices, Valves Actuators, Body Material PBT, Body Pattern Three-Way, Coefficient of Volume (Cv) 0.06, Common Port Connection Gender Male, Common Port Connection Size 1/4 in, Common Port Connection Type Barbed Hose, Control Action Not Applicable, Control Signal On/Off, Cover Material Plastic, Electrical Lead Length Not Applicable, Enclosure Type Junction Box, For Media Air, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, SH, 24"x18"x12" (110-730-007)
- AMERICAN LOUVER 8" Diffuser, White (STR-PQ-8W-R6)
- AIR HANDLER 15" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B748)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- SIEMENS Threaded Globe Valve, 3/4 In, 24VAC, NO (243-00212)
- SIEMENS Zone Valve Actuator, 24VAC, NormallyClosed (SSA81U)
- SIEMENS Sfp71U 24V N.O. On/Off 2 (SFP71U)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00210)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02038)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (243-00211)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/2 In, (F)NPT (VG7842RT)
- Siemens Zone Valves and Accessories