Shop All Building Automation Controls
Siemens
Solar Impact Sensor, 4-20mA or 0 to 10VDC
Mfr # QLS60
Zoro # G6053378
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor for Acquiring the Impact of Solar Radiation
- Overall Height 3 5/8 in
- IP Rating IP65
- Maximum Operating Temperature 131 Degrees F
- Power Source 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QLS60
- Zoro # G6053378
- Country of Origin Germany
- Category Building Automation Controls
Dimensions
Overall Height | 3 5/8 in |
Overall Length | 2 in |
Overall Width | 1 3/4 in |
Process Connection Size | 3/8 in |
Details
Item | Solar Impact Sensor,4-20mA or 0 to 10Vdc |
Features | Sensor for Acquiring the Impact of Solar Radiation |
IP Rating | IP65 |
Maximum Operating Temperature | 131 Degrees F |
Power Source | 24V DC |
Electrical Connection Type | Screw Terminals |
Output | 0 to 10V DC |
Process Connection Type | NPT |
Minimum Operating Temperature | -13 Degrees F |
Relative Humidity Range | 5 to 95% |
Weight | 0.38 lb |
Power Type | Electrical |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
Power Required | 24V AC/DC |
Description
Solar Impact Sensor,4-20mA or 0 to 10Vdc, Mounting Location Wall Mount, Output 0 to 10V DC, Electrical Connection Type Screw Terminals, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable, Overall Width 1 3/4 in, Overall Length 2 in, Overall Height 3 5/8 in, Maximum Operating Temperature 131 Degrees F, Features Sensor for Acquiring the Impact of Solar Radiation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- IMPERIAL A Duct Pipe, 6 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV0387-B)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- SIEMENS Duct CO2 Sensor, 24VAC (QPM2100)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Pitot Tube Sensor Kit, 8" Duct Size (536-378)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- Siemens Building Automation Controls