Shop All Disconnect Switches
Siemens
Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1
Mfr # HNF364PV
Zoro # G6700802
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 200 A
- Duty Heavy
- Voltage 600V AC/DC
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # HNF364PV
- Zoro # G6700802
- UPC # 040892784336
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Depth | 6.4 in |
Width | 14.6 in |
Height | 29.9 in |
Description
Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 200 A, Depth 6 1/2 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Negative, Height 30 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (DOC320G)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5DC24)
- A E S INDUSTRIES HOSE FERRULE 21/32" (AD7328)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF362RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HNF361RPV)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V DC, NEMA 1 (HNF361PVPG)
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF363RPV)
- GE INDUSTRIAL SOLUTIONS Disconnect Switch, 60 A, 240 V, Lug Terminal (TF60RCP)
- Siemens Switches