Shop All Furnace and Heater Parts
Siemens
Size 0 Strtr 600Vac 5.5 - 22 Amps
Mfr # 14CUD32AE
Zoro # G7501249
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 14CUD32AE
- Zoro # G7501249
- UPC # 00694776845684
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Size 0 Strtr 600Vac 5.5-22amps |
Description
Size 0 Strtr 600Vac 5.5-22amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12V)
- KING ELECTRIC Roof Drain De-Icing 6 Ray Flat Roof Drain Jig (6RDDJ22)
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- DAYTON Door Louver, 16-1/4 H, 14-1/8 W, Aluminum (5NKL1)
- SIEMENS Overloadrely 3 - 12 Amp Man/Auto (3RB3026-1SB0)
- SIEMENS Temperature Sensor 8" - 40/240 (544-339-8)
- SIEMENS Contactor, 120V, 3 Pole (3RT2027-1AK60)
- SIEMENS Imm Well Repair Kit, PT 1K Ohm (544-577-RK)
- SIEMENS Nema 1 Enclosure (49EC14EB110705R)
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- BELL & GOSSETT Bearing Gasket (P80816)
- Siemens Furnace and Heater Parts