Shop All Programmable Controller Accessories
Siemens
Simatic Switch Ethernet And Communication Module
Mfr # 6GK5204-2BB10-2AA3
Zoro # G905978135
product price: $1,797.99
/ea
Free Shipping & Returns
$1,797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125 millimetre
- Depth 124 millimetre
- Width 60 millimetre
- number of ports 10 Gbps LC (SX) 0
- number of ports 1000 Mbps VF-45 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6GK5204-2BB10-2AA3
- Zoro # G905978135
- UPC # 662643425024
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Height | 125 millimetre |
Depth | 124 millimetre |
Width | 60 millimetre |
number of ports 10 Gbps LC (LX) | 0 |
number of ports 1000 Mbps SC (LX) | 0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- COPE Expansion Splice Plate, Alum, PR (48-02CE)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FD Box, 1 Gang, Stainless Steel (S60700FD00)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- SIEMENS Digital Output Module 6ES73221BL000AA0 (6ES7322-1BL00-0AA0)
- SIEMENS Text Display (6ED10554MH080BA1)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- SIEMENS Output Module 6ES71326BD200BA0 (6ES7132-6BD20-0BA0)
- SIEMENS REFURBISHED CONTROL PCB CIRCUIT BOARD (6SN1118-0NH00-0AA2)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- Siemens Programmable Controller Accessories