Shop All Programmable Controller Accessories
Siemens
Simatic S7 Dummy Other Plc And Dcs Module
Mfr # 6ES7 370-0AA01-0AA0
Zoro # G909203646
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 125.0 mm
- Display without
- Width 40.0 mm
- Type DM 370
- Application machine control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7 370-0AA01-0AA0
- Zoro # G909203646
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Height | 125.0 mm |
Width | 40.0 mm |
Length | 120.0 mm |
Details
Display | without |
Type | DM 370 |
Application | machine control |
Description
Simatic S7 Dummy Other Plc And Dcs Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Ivory, Includes Divider (HBLPPO15AI)
- POWER FIRST Cord Adapter, 20A, L5-30, L5-20 (4FZZ1)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- SIEMENS SIMATIC S7 INPUT MODULE (6ES7 321-1FH00-0AA0)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551HB000BA2)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- Siemens Programmable Logic Controls (PLC)