Shop All Programmable Controller Accessories
Siemens
Simatic PnPn Coupler 6ES71583AD100XA0
Mfr # 6ES7158-3AD10-0XA0
Zoro # G008147568
product price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 100 millimetre
- Height 117 millimetre
- Depth 74 millimetre
- Bearing track assembly possible Yes
- Field bus connection possible via separate bus couplers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7158-3AD10-0XA0
- Zoro # G008147568
- UPC # 804766487569
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Width | 100 millimetre |
Height | 117 millimetre |
Depth | 74 millimetre |
Details
Bearing track assembly possible | Yes |
Field bus connection possible via separate bus couplers | No |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
wall mounting/direct mounting possible | No |
Protection type IP | IP20 |
min. supply voltage with DC | 19 volt |
Front installation possible | No |
max. supply voltage with DC | 28.8 volt |
System components present | Yes |
Supply voltage type | DC |
description of product type | PN/PN coupler |
Power loss, static, current-independent [Pls] | 4 watt |
Manufacturer product root | Network components |
Manufacturer product family | DP |
Rack-assembly possible | No |
Description
6Es71583Ad100Xa0 Simatic PnPn Coupler Deterministic Data Exchange Between Max4 PnController Per Subnet From Subnet To Subnet Profisafe Data Exchange IOMsiMso Data Record Communication Redundant Power Supply PnConnection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (CBRS20WTR)
- HALEX 1/2 In Rigid Pull Elbow Each (94105)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- SIEMENS Analog Input Module 6ES71346GF000AA1 (6ES7134-6GF00-0AA1)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- SIEMENS SIMATIC S7 CONTROLLER MODULE (6ES7 314-6CG03-0AB0)
- SIEMENS Double Motor Module 6SL31202TE218AC0 (6SL3120-2TE21-8AC0)
- SIEMENS Output Module 6ES73221BH010AA0 (6ES7322-1BH01-0AA0)
- MITSUBISHI Melsec Network Unit Controller Module (A1SJ72QLP25)
- Siemens Programmable Controller Accessories