Shop All Programmable Controller Accessories
Siemens
Simatic Im 151 High Feature Interface Module Other Plc and DCs Module
Mfr # 6ES7151-1BA02-0AB0
Zoro # G304660983
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 75 millimetre
- Height 120 millimetre
- Width 45 millimetre
- Front installation possible No
- Manufacturer product family ET 200S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7151-1BA02-0AB0
- Zoro # G304660983
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Depth | 75 millimetre |
Height | 120 millimetre |
Width | 45 millimetre |
Details
Front installation possible | No |
Manufacturer product family | ET 200S |
Protection type IP | IP20 |
Bearing track assembly possible | Yes |
Field bus connection possible via separate bus couplers | No |
Power loss, static, current-independent [Pls] | 3 watt |
Rack-assembly possible | No |
wall mounting/direct mounting possible | No |
description of product type | IM 151-1 HF |
Manufacturer product root | Interface module |
Supply voltage type | DC |
System components present | Yes |
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
min. supply voltage with DC | 20 volt |
max. supply voltage with DC | 28.8 volt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 18 AWG, 2.5 Lbs, 497' Length, 0.0428" Diameter, Natural (18H2002.5)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- SIEMENS Analog Output 6ES72324HD320XB0 (6ES7232-4HD32-0XB0)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SIEMENS electropneumatic positioner (6DR5210-0EP00-0AA0)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS Operator Interface 6AV21240JC010AX0 (6AV2124-0JC01-0AX0)
- SIEMENS Analog Output Module 6ES73325HD010AB0 (6ES7332-5HD01-0AB0)
- ABB S800 IO Signal Terminal, 3BSE013235R1 TU831V1 (3BSE013235R1 TU831V1)
- Siemens Programmable Controller Accessories