Shop All Programmable Controller Accessories
Siemens
SIMATIC ET200SP BASE UNIT MODULE OTHER PLC AND DCS MODULE
Mfr # 6ES7 193-6BP20-0DC0
Zoro # G209545064
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 117 millimetre
- Width 20 millimetre
- Depth 35 millimetre
- max. input voltage with AC 60 Hz 230 volt
- min. output voltage with AC 50 Hz 0 volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7 193-6BP20-0DC0
- Zoro # G209545064
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Height | 117 millimetre |
Width | 20 millimetre |
Depth | 35 millimetre |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- SUPERIOR ELECTRIC 4-Wire 50 Amp Range Cord NEMA 14-50P, SRDT 6AWG/2 + 8AWG/2, 6ft (RVA1563)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- LEGRAND Wiremold Starter Box, 1 Gang, Metal, Ivory, Wall Mounting (B5)
- SIEMENS Analog Input 6ES72314HF320XB0 (6ES7231-4HF32-0XB0)
- SIEMENS Simatic S7 Digital Input Module (6ES7 321-1BL00-0AA0)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Soft Starter (3RW3038-1BB04)
- SIEMENS Motor Mod 6SL31202TE150AD0 (6SL3120-2TE15-0AD0)
- SIEMENS Control Unit 6SL32440BB121FA0 (6SL3244-0BB12-1FA0)
- ADVANTECH MANUFACTURING 7 in. WQVGA Operator Panel Installed with HMINavi Software (WOP-207K-NAE)
- Siemens Programmable Controller Accessories