Shop All Programmable Controller Accessories
Siemens
Simatic Et 200S Pm-E 24V-Dc Power Module Other Plc And Dcs Module
Mfr # 6ES7 138-4CA01-0AA0
Zoro # G808668768
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 52 millimetre
- Width 15 millimetre
- Height 81 millimetre
- Manufacturer product root Power module
- Power loss, static, current-independent [Pls] 0 watt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6ES7 138-4CA01-0AA0
- Zoro # G808668768
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Depth | 52 millimetre |
Width | 15 millimetre |
Height | 81 millimetre |
Details
Manufacturer product root | Power module |
Power loss, static, current-independent [Pls] | 0 watt |
max. input voltage with DC | 28.8 volt |
min. input voltage with DC | 20 volt |
max. output current with DC | 10 ampere |
Input voltage, type | DC |
Redundancy-compatible present | No |
Manufacturer product family | ET 200S |
description of product type | PM-E 24 V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- SECO-LARM 35ft Reflective Photoelectric Beam Sensor. Range: Up to 35ft. 12~240 VDC or 24~240 VAC. 1 (SLM-E-931-S35RRQ)
- ZORO SELECT Channel Universal Pipe Strap, 2 In, PK10 (V111 2EG)
- EATON Manual Mtr Protector, 16A, Rotary, Frame B (XTPR016BC1)
- SIEMENS Breaking Resistor (6SE6400-4BD21-2DA0)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Input/Output Module, 2 Inputs (6ED10551MD000BA2)
- SIEMENS AC Drive (6SL3211-0AB17-5UA1)
- SIEMENS Electronic Module 6ES71314BD010AA0 (6ES7131-4BD01-0AA0)
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- ALLEN BRADLEY Input Module, 1734-IB8 (1734-IB8)
- Siemens Programmable Logic Controls (PLC)