Shop All Programmable Logic Controllers
Siemens
Simatic 24V-DC Et200 Compact Other PLC and DCS Module
Mfr # 6ES7141-3BH00-0XA0
Zoro # G304416436
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 210 millimetre
- Depth 28 millimetre
- Width 60 millimetre
- Corresponding operating medium (Ex ia) No
- Number of HW interfaces serial TTY 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7141-3BH00-0XA0
- Zoro # G304416436
- Country of Origin Unknown
- Category Programmable Logic Controllers
Dimensions
Height | 210 millimetre |
Depth | 28 millimetre |
Width | 60 millimetre |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 2.83 in W, Polymer (M22-I1-PG)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 20A (D1D20)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JKS-30)
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SIEMENS Module (6ES7134-4FB01-0AB0)
- SIEMENS Module (6SL3120-2TE13-0AA4)
- SIEMENS Module (6ES7138-4FA05-0AB0)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- Siemens Programmable Logic Controls (PLC)