Shop All Programmable Controller Accessories
Siemens
Signal Board 6ES72324HA300XB0
Mfr # 6ES7232-4HA30-0XB0
Zoro # G608147562
original price:
$405.34
45% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 millimetre
- Height 62 millimetre
- Width 38 millimetre
- Explosion protection categories for gases ATEX gas-ex-protection, Cat. 3
- Manufacturer product root Signal board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7232-4HA30-0XB0
- Zoro # G608147562
- UPC # 40892550177
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Depth | 21 millimetre |
Height | 62 millimetre |
Width | 38 millimetre |
Details
Explosion protection categories for gases | ATEX gas-ex-protection, Cat. 3 |
Manufacturer product root | Signal board |
Output signal can be configured | Yes |
Output, current present | Yes |
Resolution of the analog outputs | 12 bit |
analog outputs, configurable | Yes |
analog inputs, configurable | Yes |
Design of electrical connection | Screw/spring connection |
Output, voltage present | Yes |
Manufacturer product family | S7-1200 |
Number of analog outputs | 1 |
Power loss, static, current-independent [Pls] | 2 watt |
Input signal can be configured | Yes |
Number of analog inputs | 0 |
description of product type | SB 1232, AQ 1x12 bit |
Description
6Es72324Ha300Xb0 Signal Board Analog Output 10Vdc 020Ma Aq1 X 12Bit Simatic S71200 Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGA-30)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 20 AWG, 2.5 Lbs, 785' Length, 0.0346" Diameter, Red (20HNS2.5)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551FB100BA2)
- SIEMENS Input/Output Module, 8 Inputs, 8 Outputs (6ED10551CB100BA2)
- SIEMENS Front Connector 6ES73921AM000AA0 (6ES7392-1AM00-0AA0)
- SIEMENS Input/Output Module, 2 Outputs (6ED10551MM000BA2)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- MITSUBISHI Output Module QY80 (QY80)
- Siemens Programmable Logic Controls (PLC)