Shop All Decorative Light Bulbs
Siemens
SIEMENS T3 1/4 Miniature LED Light Bulb
Mfr # 52AED3
Zoro # G7025697
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Bulb Amps 15mA
- Light Appearance No Rated Color Temp, Green
- Bulb Technology LED
- Light Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52AED3
- Zoro # G7025697
- UPC # 783087236424
- Country of Origin Mexico
- Category Decorative Light Bulbs
Dimensions
Description
Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, 15mA Bulb Amps, Average Bulb Life 25,000 hr., Light Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488W)
- ILC Replacement for Green Creative 7par20g4dim/927fl40 replacement light bulb lamp (7PAR20G4DIM/927FL40 GREEN CREATIVE)
- PELICAN Sport Wallet, Water/Dust Resistant, Blk (0955)
- PESTWEST USA LLC PestWest T12 Shatter Resistant Quantum Lamp 20W X 24" (130-000190)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AADN)
- SIEMENS SIEMENS T3 1/4 Miniature Incandescent Light Bulb (52AABN)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB2)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEDB)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- NOMA INLITEN Noma Inliten 11227-88 C9 LED Replacement Bulb; Warm White; Pack - 5 (151301)
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- Siemens Decorative Light Bulbs