Shop All Electrical Box Hardware
Siemens
Siemens SUAT111-0PQG Meter Socket, 135 A, 600 V, 1-Phase
Mfr # SUAT111-OPQG
Zoro # G804300099
product price: $99.35
/ea
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Socket
- Length 13.2 in
- Width 8.8 in
- Depth 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # SUAT111-OPQG
- Zoro # G804300099
- UPC # 783643331150
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 13.2 in |
Width | 8.8 in |
Depth | 4.8 in |
Details
Item | Meter Socket |
Accessory Type | Socket |
Description
Galvanized steel enclosure. Single phase, 3-wire, four jaw, 600 V maximum. Jaws fabricated from high conductivity, tin-plated, copper alloy. Insulating jaw support blocks of high impact, non-tracking thermoset polyester. Safety guides reduce chances of accidental contact and aligns meter in sock. Uses RX style hub (not included). Includes two ground lugs. Swing switches are stainless steel. Provision for 5th jaw. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Grounding Kit, Chrome Plated, For N412C (WGNDKT)
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- RACO Adjustable Bar Hanger, NOVAL Accessory, Steel, Electrical Box (920)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- Siemens Electrical Box Hardware