Shop All Safety Switches
Siemens
Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole
Mfr # LNF222RAU
Zoro # G204350977
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # LNF222RAU
- Zoro # G204350977
- UPC # 804766784743
- Country of Origin Mexico
- Category Safety Switches
Description
Single phase, 2-pole, 3-wire, 240 V, 10,000 AIC maximum, rated 10 hp maximum. Compact size, quick-make, quick-break mechanism, galvanized steel enclosure. Bottom cable entry and exit only, no hub provision supplied. Padlocking provisions to lock cover or lock in off position. Lugs suitable for copper or aluminum. Silver plated copper conductors. GSGK60 equipment ground kit sold separately. Number 14-3 AWG line and load wire range. 5-9/16 in x 8-1/4 in x 3-1/8 in. UL listed file No.E4776, NEMA Type GD, meets federal specifications WS865C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor (LA4DC3U)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- IFM Female Cordset 10M Pvc-Cable M12 Connector (E18015)
- PANDUIT Wiring Duct Divider Wall, Gray, 6 ft. L (D2H6)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (DTF364R)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 1 (LF211N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 16 A, NEMA 1, 12K, 4X (3LD20641GP530US2)
- Siemens Safety Switches