Shop All Ground Rods & Clamps
Siemens
Siemens Energy 6929368 ECGB10 10 Terminal Ground Bar Kit
Mfr # 6929368
Zoro # G604022191
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6929368
- Zoro # G604022191
- UPC # 783643450875
- Country of Origin China
- Category Ground Rods & Clamps
Details
Application | Residential |
Description
Siemens, ground bar kit, 10 position, No. 4-14 awg cu/al.
Specifications- Weight: 0.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 8.25A (CR123H950A)
- TY-RAP 8" L Miniature Cable Tie NAT PK 1000 (TY232M)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- MADISON ELECTRIC 1/2 In. Zinc Die Cast Grounding Inline Bonding Bridge (MEIBB)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- FORNEY INDUSTIRES Forney Ground Clamp, 1-1/2 in Jaw Opening, #2 Wire, Brass, 300 A (54400)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- GARDNER BENDER Ground Screw, Indented Hex Head, PK100 (GGS-1032HC)
- Siemens Ground Rods & Clamps