Shop All Gas Valves
Siemens
Sequencing Valve, 1/2", 2.5Cv, 3-Way Sequence, 1/2" Flared Inlet Size
Mfr # 658-0051
Zoro # G7517951
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" Flared
- Outlet Size 1/2" Flared
- Valve Type 3-Way Sequence
- Ambient Temp. Range 35 Degrees to 140 Degrees F
- Standards ANSI Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 658-0051
- Zoro # G7517951
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" Flared |
Outlet Size | 1/2" Flared |
Details
Valve Type | 3-Way Sequence |
Ambient Temp. Range | 35 Degrees to 140 Degrees F |
Item | Sequencing Valve,1/2",2.5Cv |
Standards | ANSI Class 250 |
Max. Inlet Pressure | 50 psig |
Description
Sequencing Valve,1/2 In.,2.5Cv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 18,000 BtuH (KHM18A34A)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3144)
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 36,500 BTU, Beige (EX38DTP)
- DANFOSS Straight Valve, 3/4 in. (013G-8020)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- SIEMENS N/O 2.5Cv Eq Brnz Valve Body, 24VAC, 2-Way NO, 1/2" Female Inlet Size (599-01123)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- SIEMENS Magnetic Valve, 24VAC, -5 Degrees to 45 Degrees C, 2" Inlet Size (MXG461B50-30)
- ROBERTSHAW Gas Valve (700-515)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- Siemens Gas Valves