Shop All Safety & Disconnect Switch Accessories
Siemens
Sentron Size 2 34W 3P 400A Amp 400V-AC Fusible Disconnect Switch
Mfr # 3NP1153-1DA10
Zoro # G304660921
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 400 V-AC
- No. of Poles 3P
- Current 400 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3NP1153-1DA10
- Zoro # G304660921
- Country of Origin Unknown
- Category Safety & Disconnect Switch Accessories
Details
Voltage (AC) | 400 V-AC |
No. of Poles | 3P |
Current | 400 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- SIEMENS Neutral Kit, 200A, 600V (HN64)
- SIEMENS Neutral Kit, 30/60A, 600V (HN612)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- SIEMENS Fuse Clip Kit, 240VAC, 30A (HR21)
- SIEMENS Fuse Clip Kit, 240VAC, 30/60A (HR612)
- SCHNEIDER ELECTRIC Shaft, 10mm x 10mm x 320mm (GS2AE2)
- Siemens Switches