Shop All Building Automation Controls
Siemens
Sensor, Display and Setpoint Adjustment
Mfr # QFA32SS.FWNN
Zoro # G6052343
product price: $231.53
/ea
Free Shipping & Returns
$231.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Overall Height 3 in
- Relative Humidity/Dew Point Output 0 to 10V DC
- Overall Width 5 1/4 in
- For Use With Building Automation Systems Building Automation System Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QFA32SS.FWNN
- Zoro # G6052343
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Height | 3 in |
Overall Width | 5 1/4 in |
Overall Depth | 3 3/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Humidity and Temperature Sensor, Display Type Digital, Sensing Element Type Platinum, Mounting Location Wall Mount, Housing Material Polycarbonate, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Swaged Cartridge Heater, 172W/sq. In. (TB3815A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END9)
- PARKER Dryer, 1/2 In Sweat Id (BF-084S)
- DAYTON Damper, Roof Mount (4HX65)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- SIEMENS Air Humidity-Temp Sensor, Room-Outdoor (QFA3160)
- Siemens Building Automation Controls