Shop All Building Automation Controls
Siemens
Sensor, Display and Setpoint Adjustment
Mfr # QAA2212.FWNN
Zoro # G6052151
product price: $111.90
/ea
Free Shipping & Returns
$111.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchors, Matching Gaskets, Screws, Trim Rings
- Display Type Digital
- Input Voltage 18 to 36V DC
- Product Type Room Temperature Sensor
- Housing Material Finish Platinum Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # QAA2212.FWNN
- Zoro # G6052151
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Overall Depth | 3 3/4 in |
Overall Height | 3 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 5 1/4 in |
Details
Includes | Anchors, Matching Gaskets, Screws, Trim Rings |
Item | Display and Setpoint Adjustment Sensor |
Display Type | Digital |
Input Voltage | 18 to 36V DC |
Product Type | Room Temperature Sensor |
Housing Material Finish | Platinum Plated |
Minimum Sensing Temperature | 32 Degrees F |
Loop Resistance | 1k ohm |
Series | QA2200 |
Sensor Accuracy | +/-0.54 Degrees F |
Maximum Sensing Temperature | 122 Degrees F |
Output | 0 to 10V DC |
Standards | UL 916 |
Repeatability | +/-0.1% |
Housing Color | White |
Description
Display and Setpoint Adjustment Sensor, Display Type Digital, Output 0 to 10V DC, Housing Color White, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F, Loop Resistance 1k ohm, Mounting Location Wall Mount, Overall Depth 3 3/4 in, Overall Height 3 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- HOSHIZAKI Bin Control (2A8598G01)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- ALL-FILTERS 20X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20201.8 6PK)
- SIEMENS Temperature/Humidity Sensor, OLED (QFA3212.FWSN)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- SIEMENS Room Temperature Sensor (QAA2230.EWSN)
- SIEMENS Room Sensor, 3-3/8 in Overall L (587-187)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- MAXITROL Pakstat Sensor, Ml01724601-001 (01724601-001)
- Siemens Controls