Shop All Building Automation Controls
Siemens
Sensor, 300 psi, 4 in Overall L
Mfr # 7MF15654CA005EA1
Zoro # G710044032
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compact Design, For Aggressive and Non-Aggressive Media, High Measuring Accuracy, Temperature-Compensated Measuring Cell
- Standards ABS_11_HG 789392_PDA, ACS 15 ACC NY 360, BV 271007A0 BV, Det Norske Veritas (DNV) A 12553, GL19740 11 HH00, IEC 60770-2, IEC UL DK 21845, Lloyd's Register of Shipping (LR) 12/20010, Pressure Equipment Directive (PED 2014/68/EU), UL 20110217 - E34453
- NEMA Rating IP65
- Response Time 0.1 sec
- Process Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7MF15654CA005EA1
- Zoro # G710044032
- Country of Origin Switzerland
- Category Building Automation Controls
Dimensions
Process Connection Size | 1/4 in |
Overall Length | 4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating IP65, IP Rating IP65, Series 7MF15654, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICRAFT FAN Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TE (AM-18-1-1-TEFC)
- HI-TECH DURAVENT Exhaust Hose, 6 In. ID, 11 ft. L, Rubber (0650-0600-0001)
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- ELMO RIETSCHLE Vacuum Pump, 2 HP, 29.9 In. Hg, 35.0 cfm (VC-50)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 4-20mA (QFA3101)
- SIEMENS Temperature/Humidity Sensor, Plug (QFA3280.EWSC)
- SIEMENS Duct Humidity Sensor, 4-20mA (QFM3101)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- Siemens Building Automation Controls