Shop All Building Automation Controls
Siemens
Sensor, 300 psi, 4 in Overall L
Mfr # 7MF15654BB005EA1
Zoro # G410043977
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ABS_11_HG 789392_PDA, ACS 15 ACC NY 360, BV 271007A0 BV, Det Norske Veritas (DNV) A 12553, GL19740 11 HH00, IEC 60770-2, IEC UL DK 21845, Lloyd's Register of Shipping (LR) 12/20010, Pressure Equipment Directive (PED 2014/68/EU), UL 20110217 - E34453
- Features Compact Design, For Aggressive and Non-Aggressive Media, High Measuring Accuracy, Temperature-Compensated Measuring Cell
- NEMA Rating IP65
- Explosion/Fire Proof No
- For Use With Media Type Aggressive Media, Gases, Liquid, Non-Aggressive Media, Vapor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 7MF15654BB005EA1
- Zoro # G410043977
- Country of Origin Switzerland
- Category Building Automation Controls
Dimensions
Overall Length | 4 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 36V DC, NEMA Rating IP65, IP Rating IP65, Series 7MF15654, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K CNRL VALV THRMSTAT PRPNE (100112338)
- ALL-FILTERS 20X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20301.8 4PK)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- ZORO SELECT Universal Thermostat Guard, Clear, Plastic (2E379)
- SIEMENS Room-Outdoor Air Humidity - Temperature (QFA3171)
- SIEMENS Temperature Sensor, Type 2 Thermistor (QAA2230.EWNN)
- SIEMENS Room Sensor, Thermostatic Actuator (587-184)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- Siemens Controls