Shop All Push Button Control Stations
Siemens
Selectr Swtch Cntrol Station, Off/On, 30mm
Mfr # 52C159S
Zoro # G2382344
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Off/On
- Type of Operator 2-Position Selector Switch
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C159S
- Zoro # G2382344
- UPC # 783087626669
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Depth | 4.5 in |
Width | 3.47 in |
Overall Height | 4.5 in |
Hub Size - Maximum | 1 3/16 in |
Overall Width | 3.47 in |
Overall Depth | 2.75 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Off/On, Type of Operator 2-Position Selector Switch, Action Maintained, Operator Color Gray, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Width 3.47 in, Depth 4.5 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KLM-10)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- Siemens Push Buttons & Indicators