Shop All Selector Switches
Siemens
SelectorSwitch, Non-Illum, 3Pos, 30mm, Black
Mfr # 52SW2CABA2
Zoro # G8179948
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Type of Operator Selector Switch
- Contact Form 1NO/1NC
- Action Maintained/Maintained/Maintained
- Cam C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52SW2CABA2
- Zoro # G8179948
- UPC # 783087153264
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Selector Switch, Color Black, White, Operator Head Material Plastic, Basic Material Metal, Bezel Color Silver, NEMA Rating 4X, IP Rating IP20, IP66, Cam C, Standards REACH Art. 33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN EASY SWAP Adaptor Plenums for Air Condit (PLM36N36)
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 4-4X, for GS 30A Compact UL (GS2AH420)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- Siemens Selector Switches