Shop All Selector Switches
Siemens
SelectorSwitch, Illum, 3Pos, 22mm, White
Mfr # 3SU11002BM603NA0
Zoro # G8180928
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Selector Switch
- Action Momentary/Momentary/Momentary
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU11002BM603NA0
- Zoro # G8180928
- UPC # 804766070488
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Depth | 5.11 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 2.75 in |
Overall Height | 1.18 in |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, White, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- ALLEN TEL Standard Gender Changer, 9-Pin, Male to Male (ATGC9MM)
- SIEMENS Selector Switch, Off/On (49SAS04)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 22mm, 3 positions, unmarked (ZA2BD5)
- Siemens Switches