Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1050-5BF01-0AA0
Zoro # G3040359
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1050-5BF01-0AA0
- Zoro # G3040359
- UPC # 804766067952
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Depth | 4 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3.5 in |
Overall Height | 3.8 in |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AE)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- Siemens Switches