Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1050-5BC01-0AA0
Zoro # G3040313
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1050-5BC01-0AA0
- Zoro # G3040313
- UPC # 804766067945
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Height | 1.18 in |
Overall Width | 1.18 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.1 in |
Description
Keyed Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A (LC1K0601G7)
- GROTE Sealed Marker Lamp Pigtail (66850)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SX2AABK1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BC60-0AA0)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BL60-1NA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SW2HAB)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SA2AAB)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- Siemens Switches