Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1002-2BP60-0AA0
Zoro # G3039613
original price:
$18.65
5% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Maintained/Maintained
- Size 22 mm
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1002-2BP60-0AA0
- Zoro # G3039613
- UPC # 804766064555
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Height | 1.2 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.13 in |
Overall Width | 3.8 in |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- CALBRITE Elbow, 90 deg., ETM, 1in., 15in.L, 304 SS (S11090EL00)
- PANDUIT Wire Retainer, 2" Wide Slot Duct, PK100 (WR2-C)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1FA0)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1HA0)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- Siemens Switches