Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1002-2BN60-0AA0
Zoro # G3039640
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Maintained/Maintained
- Size 22 mm
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1002-2BN60-0AA0
- Zoro # G3039640
- UPC # 804766064500
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Width | 2 in |
Overall Depth | 4 in |
Overall Height | 1.3 in |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 1 Steel, Chrome Finish, Gray (SCH13)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- SIEMENS Non-Illum Selector Switch, Cam A, 1NO, 2P (52SC6AXK1)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SW2CAB)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- SIEMENS 3 Pos Selector Switch (3SB3 610-2DA11)
- SIEMENS Non-Illum Select Switch, 1NO/1NC, 2P, 30mm (52SC6AEA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- Siemens Selector Switches