Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1002-2BL60-0AA0
Zoro # G3039458
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained/Maintained
- Size 22 mm
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1002-2BL60-0AA0
- Zoro # G3039458
- UPC # 804766064401
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 4.1 in |
Overall Width | 6.1 in |
Overall Height | 0.5 in |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A (H200)
- COBRA Power Inverter, Pure Sine Wave, 800 W Peak, 400 W Continuous, 4 Outlets (CPI400PSW)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- NVENT HOFFMAN Enclosure Window Kit, 11.5in. Hx8.0in. W (APWK95NFSS)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SW2CABA1)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BM60-0AA0)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BN60-0AA0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Keyd (9001KS53BH1)
- Siemens Selector Switches