Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1002-2BC60-0AA0
Zoro # G3039622
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary/Momentary
- Size 22 mm
- Basic Material Plastic
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1002-2BC60-0AA0
- Zoro # G3039622
- UPC # 804766064302
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Height | 0.5 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 5.5 in |
Overall Width | 4 in |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Momentary/Momentary Action, Lever Type of Operator, Operator Color White, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- SQUARE D Molded Case Circuit Breaker, BDL Series 40A, 3 Pole, 347/600V AC, B Curve (BDL36040)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A250H7)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- SIEMENS Selector Switch, Hand Off Auto (49SAS01)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 4 Pos, E Lvr (52SB2HAB)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CDBA2)
- Siemens Switches