Shop All Selector Switches
Siemens
Selector Switch Operator, 22mm Sz, No Cam
Mfr # 3SU1000-5BF01-0AA0
Zoro # G3040438
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained/Maintained
- Size 22 mm
- Basic Material Metal
- NEMA Rating 1, 12, 2, 3, 3R, 4, 4X
- Type of Operator Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1000-5BF01-0AA0
- Zoro # G3040438
- UPC # 804766063077
- Country of Origin Czechia
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 4 in |
Overall Height | 1.3 in |
Overall Width | 1.5 in |
Description
Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Chrome, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Key Number SSG10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 25A, 300V AC, Non-Indicating (A3T25)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2A)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1050-5BC01-0AA0)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BP60-0AA0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, Cam C, Maintained (9001KS43K10H1)
- Siemens Selector Switches