Shop All Selector Switches
Siemens
Selector Switch, Off/On
Mfr # 49SAS04
Zoro # G6941505
original price:
$84.89
10% off
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- NEMA Rating 1, 12, 4, 4x
- Legend Off/On
- For Use With Starter/Contactor
- Starter Size All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 49SAS04
- Zoro # G6941505
- UPC # 783087089488
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Starter Size | All |
Details
Item | Selector Switch Kit |
Color | Black, Gray |
NEMA Rating | 1, 12, 4, 4x |
Legend | Off/On |
For Use With | Starter/Contactor |
Includes | Wires |
Operator | Selector Switch |
Starter Style | NEMA |
Operator Function | Start/Stop |
Description
Selector Switch Kit, Includes Wires, Color Black, Gray, Operator Function Start/Stop, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR6)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (LP-CC-7-1/2)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2BAB)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1050-5BC01-0AA0)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- SIEMENS Non-Illum Selector Switch, Cam A, 1NO, 2P (52SC6AXK1)
- SIEMENS Non-Illum Selector Switch, 2P, 1NO, Cam A (52SA2AABK1)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CBB)
- Siemens Switches