Shop All Selector Switches
Siemens
Selector switch, illuminable, 22 mm, rou, Bezel Color: Silver
Mfr # 3SU11502BM603NA0
Zoro # G8182860
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Selector Switch
- Contact Form 1NO
- Action Momentary/Momentary/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU11502BM603NA0
- Zoro # G8182860
- UPC # 804766072291
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Height | 1.95 in |
Overall Width | 2 in |
Overall Depth | 4 in |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Momentary/Momentary/Momentary Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Gray, White, Operator Head Material Plastic, Basic Material Metal, Bezel Color Silver, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP20, IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards REACH Art. 33, RoHS, WEEE (2012/19/EU), Includes Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- ABB M3SS4-10B, 3POS, LONG, A-B-C, BLK, BP (M3SS4-10B)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1CA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 4 Pos, Levr (52SA2HAB)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- SIEMENS Key, SSG10 Key Code, Silver (3SU19500FP800AA0)
- SIEMENS Key for key-operated switch O.M.R, lock (3SU19500FK200AA0)
- SIEMENS Non-Illuminated Selector Switch, 1NO, White (3SU1100-2BF60-1BA0)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- Siemens Switches