Shop All Selector Switches
Siemens
Selector Switch, Hand Off Auto
Mfr # 49SAS01
Zoro # G8527671
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- NEMA Rating 1, 12, 4, 4x
- Starter Size All
- Includes Wires
- For Use With Starter/Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 49SAS01
- Zoro # G8527671
- UPC # 783087089457
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Starter Size | All |
Details
Item | Selector Switch Kit |
Color | Black, Gray |
NEMA Rating | 1, 12, 4, 4x |
Includes | Wires |
For Use With | Starter/Contactor |
Legend | Hand/Off/Auto |
Starter Style | NEMA |
Operator Function | Hand/Off/Auto |
Operator | Selector Switch |
Description
Selector Switch Kit, Includes Wires, Color Black, Gray, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (52SA2AABA1)
- SIEMENS Non-Illum Selector Switch, Momentary, 10A (52SC6AXA1)
- SIEMENS Non-Illum Selector Switch, 2P, Blk, Chrome (52SC6AFA1)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Green, 30mm (10250TLG)
- Siemens Switches