Shop All Push Button Accessories
Siemens
Selector Switch Adapter
Mfr # 3SB39010AC
Zoro # G2778011
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Siemens 22mm Selector Switches
- Color Black
- Switch Style No Switch
- Includes Pressure Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SB39010AC
- Zoro # G2778011
- UPC # 754554345123
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Details
Item | Selector Switch Adapter |
For Use With | Siemens 22mm Selector Switches |
Color | Black |
Switch Style | No Switch |
Includes | Pressure Plates |
Product Type | Selector Switch Adapter |
Compatible Product Type | Selector Switches |
Description
Selector Switch Adapter, Color Black, For Use With Siemens 22mm Selector Switches, Includes Pressure Plates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Rj, 45 Toolless 180, D Keystone, White (15656)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- EATON Proximity Sensor, NPN, NC, 2m Cable, 2000 Hz (E57P-12SNC2-C2)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT40-0AA0)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS20-0AA0)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- Siemens Push Buttons & Indicators