Shop All Push Button Switches
Siemens
Sealing Plug, 22 mm, Black
Mfr # 3SU1900-0FA10-0AA0
Zoro # G3039150
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Holder 3SU1 Series
- Color Black
- Material Plastic
- Compatible with Series 3SU1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0FA10-0AA0
- Zoro # G3039150
- UPC # 804766079603
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Sealing Plug |
For Use With | Holder 3SU1 Series |
Color | Black |
Material | Plastic |
Compatible with Series | 3SU1 |
Compatible Product Type | Push Buttons |
Description
Sealing Plug, 22mm, For Use With Holder 3SU1 Series, Color Black, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2820ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 277/480V, L22-30R, Black (HBL2820ST)
- MELTRIC DS9MC PLUG CAP LOCKING (DS9MC)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2D3AB)
- SIEMENS Non-Illuminated Multihead Operator, 22 mm, Round (3SU1000-3AB42-0AK0)
- SIEMENS Illuminated Push Button Operator, 22 mm, Red (3SU1001-0AB20-0AA0)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PP2E2G)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- Siemens Switches