Shop All Motor Starter Accessories
Siemens
Sealable Covers, For Mfr. No. 3RM1
Mfr # 3ZY13212AA00
Zoro # G6111007
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RM1 Starters
- Accessory Type Sealable Cover
- Compatible with Series SIRIUS 3RM1 Motor Starters
- Overall Depth 3.5 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3ZY13212AA00
- Zoro # G6111007
- UPC # 887621209162
- Country of Origin Czechia
- Category Motor Starter Accessories
Dimensions
Overall Depth | 3.5 in |
Overall Width | 0.7 in |
Overall Height | 0.45 in |
Details
Item | Sealable Cover |
For Use With | Series 3RM1 Starters |
Accessory Type | Sealable Cover |
Compatible with Series | SIRIUS 3RM1 Motor Starters |
Standards | REACH, RoHS |
Description
Sealable Cover, Accessory Type Sealable Cover, Overall Height 0.45 in, Overall Width 0.7 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 3.5 in, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.51" D (CUB4L800)
- ENERGIZER 15-Amp Smart Wi-Fi Plug (Single) (EIX3-1003-WHT)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM025)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- SIEMENS 18-25A Amp 15Hp Manual Starter (3RV2021-4DA10)
- SIEMENS Current Scale Cover, For 3RV1 (3RV19080P)
- SIEMENS Screw Mount Lug For 3RV (3RV29280B)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- SIEMENS Lateral Contact Block For 3RV2, 2NC (3RV29011C)
- Siemens Motor Starter Accessories