Shop All Current Transducers
Siemens
Seal Cover for Current Setting
Mfr # 3RR2940
Zoro # G4315561
product price: $6.95
/ea
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 0.173 in
- For Use With 3RR2 Current Monitors
- Width (In.) 1.77 in
- Length (In.) 1.77 in
- Includes Loop for Wire Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RR2940
- Zoro # G4315561
- UPC # 662643908701
- Country of Origin Germany
- Category Current Transducers
Dimensions
Height (In.) | 0.173 in |
Width (In.) | 1.77 in |
Length (In.) | 1.77 in |
Details
Item | Seal Cover for Current Setting |
For Use With | 3RR2 Current Monitors |
Includes | Loop for Wire Lock |
Description
Seal Cover for Current SettingFor Use With 3RR2 Current Monitors, Length (In.) 1.77, Width (In.) 1.77, Height (In.) .173Includes Loop for Wire Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Tachometer, Infrared, 2 to 99,999 rpm (3665)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- AUTONICS Tach / Speed / Pulse Meters 1/8 Din (MP5W-4N)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 3/8In (SFI-300-3/8)
- SIEMENS Current Monitoring Relay, 3 Phase, 4-40A (3RR22421FW30)
- JOHNSON CONTROLS Current Transducer, Split, Foot Mounted (CTD-C2G00-1)
- FOXBORO Air Converter 4-20Ma 0-30Psi Current To Pressure Transducer (E69F-BI8-RS)
- GUTOR PRESSURE TO CURRENT TRANSDUCER (360-0019)
- MTS Temposonics 2774.91M/S Linear Position Transducer (RHS0180UD601V02)
- OHIO SEMITRONICS 0-300A Electronic Transducer (CT5-300E)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- Siemens Current Transducers