Shop All Motor Starter Accessories
Siemens
Screw Mount Lug For 3RV
Mfr # 3RV29280B
Zoro # G4296607
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RV Motor Starter Protectors
- Features Push-in
- Accessory Type Push-In Lug
- Standards REACH, RoHS, WEEE
- Compatible with Series 3RV Motor Starter Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RV29280B
- Zoro # G4296607
- UPC # 662643925364
- Country of Origin Germany
- Category Motor Starter Accessories
Details
Item | Push-In Lug |
For Use With | Series 3RV Motor Starter Protectors |
Features | Push-in |
Accessory Type | Push-In Lug |
Standards | REACH, RoHS, WEEE |
Compatible with Series | 3RV Motor Starter Protectors |
Description
Push-In Lug, Accessory Type Push-In Lug, Compatible with Series 3RV Motor Starter Protectors, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggle Switch Nuts Cd5 (61155)
- FUSETRON Plug Fuse, T Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- WESTWARD Welding Cable, 2/0, 25 ft., Black, Rubber (19YE10)
- SIEMENS Current Scale Cover, For 3RV1 (3RV19080P)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11221BA00)
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- SIEMENS Lateral Contact Block For 3RV2, 1NC, 1NO (3RV29011A)
- SIEMENS Three-Phase Terminal For 3RV2 (3RV29255AB)
- LEESON 1Hp Power Tools Motor, 1 Phase, 3600 Rpm, 115/208-230 V, 56Z Frame, Odp (114216.00)
- Siemens Motor Starter Accessories